Keeps brooms and brushes handy and secure between 0.75" and 1.125" diameter.System is adjustable for a variety of brooms and brushes with a unique system of plastic roller grippers that self-adjust to different handle diameters.Comes with a convenient hook that can be used to hang slotted handle tools and brushes.Rack anchor holes are 16" on center (mounting screws included).Promotes fast drying of mops and wet broom bristles.
Carlisle Roll 'N Grip™ Holder System, Black, 18", 1 Hook/3 Rollers - 4073100 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$1,055.40 Sold in packages of 12 / $87.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Depth | 1-1/2 in |
| Height | 2-1/4 in |
| Weight | 9 lbs |
Product Details
| Style | 1 Hook/3 Rollers |
| Type | Broom/Brush Holder |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 4073100 |
| Brand | Carlisle |