Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB654982

MPN #: 4073200

Carlisle Roll 'N Grip™ Replacement Rollers, Black, 2 Rollers/Pack - 4073200 - Pkg Qty 12

Product Description
Carlisle Roll 'N Grip™ Replacement Rollers, Black, 2 Rollers/Pack, 12 Packs - 4073200

Features:
  • Keeps brooms and brushes handy and secure
  • Racks help prevent damage to bristles, handles, walls, and counters
  • Promotes fast drying of mops and wet broom bristles
  • Comes with a convenient hook that can be used to hang slotted handle tools and brushes (additional hooks and grippers are available by special order)
  • Rack anchor holes are 16" on center (mounting screws included)
  • Quick and easy release and mounting for any length handle
PRICE
$479.40  Sold in packages of 12 / $39.95 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth1-1/2 in
Height2-1/4 in
Weight21.6 lbs

Product Details

Style2 Holders
TypeBroom/Brush Holder
MaterialPlastic
Package Quantity12
ColorBlack
Manufacturers Part Number4073200
For Use WithSpectrum® Threaded Fiberglass Handle
BrandCarlisle