SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box

Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box

Item #: WBB311097

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
  • Global Industrial™ Acrylic Safety PPE Dispenser, Ear Plugs, Small, GLAEP-4

    $119.95

  • Graphic Signs - Caution Hearing Protection - Plastic 7"W X 10"H

    $12.25

Price: $123.95

Quantity

Customers Also Viewed

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Moldex 6615 SparkPlugs® Multi-Color Foam Earplugs, Metal Detectable Corded, 100 Pairs/Box

Moldex 6615 SparkPlugs® Multi-Color Foam Earplugs, Metal Detectable Corded, 100 Pairs/Box

Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box

Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box

Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box

Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box

Moldex 6620 Goin' Green® Foam Earplugs, Uncorded, 200 Pairs/Box

Moldex 6620 Goin' Green® Foam Earplugs, Uncorded, 200 Pairs/Box

Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser

Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6644 SparkPlugs® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser

Moldex 6644 SparkPlugs® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser

Howard Leight™ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box

Howard Leight™ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box

Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

Moldex 6497 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Small, NRR 12dB/24dB

Moldex 6497 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Small, NRR 12dB/24dB

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

Moldex 6496 BattlePlugs® Impulse Protection Reusable Earplugs, Corded,  X-Small, NRR 10dB/20dB

Moldex 6496 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, X-Small, NRR 10dB/20dB

Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box

Features:
  • 100% PVC-Free.
  • Independently tested NRR 27, with a new sound dampening additive.
  • NRR 27 gives protection in most noisy environments.
  • Metal detectable model now with a metal detectable cord.
  • Easy grip handle lets earplugs easily slip into ear.
  • Air bubble in tip provides cushioned comfort.
  • Earplugs can be washed and reused.
  • Pocket-Pak® carrying case provides hygienic storage of plugs between uses.
  • Available in corded, uncorded, and corded metal detectable models.
  • Look for the bright green color as a symbol of Moldex quality.

Weights & Dimensions

  • Ear Plug Size One Size
  • Weight 0.02 LBS (.01 kg)

Product Details

  • Corded/Banded Uncorded
  • Description Rockets® Reusable Earplugs, Uncorded
  • Ear Plug Material Polyurethane
  • Ear Plug Packaging Carrying Case
  • Noise Reduction Rate (NRR) 27 dB
  • Disposable/Reusable Reusable
  • Metal Detectable No
  • Ear Plug Shape Flanged
  • Package Quantity 50 Pairs
  • Brand Moldex
  • Ear Plug Color Family Purple/Bright Green
  • Series Rockets®
  • Manufacturers Part Number 6400

Compliance & Certifications

  • Certifications ANSI S3.19-1974
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box

Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box

Item #: WBB311097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
    Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
    Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
    Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
    Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
    Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
    Moldex 6400 Rockets® Reusable Earplugs, Uncorded, 50 Pairs/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant