HEAVY DUTY CASTER
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
Global Industrial
Model # :WB601228
Global Industrial™ Heavy Duty Rigid Plate Caster 8" Mold-On Rubber Wheel 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9-1/2 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 0.430 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Manufacturers Part Number | 601228 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |