Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity

Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity

Item #: WB601220

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Customers Also Viewed

HEAVY DUTY CASTER WITH POLYURETHANE WHEEL

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface.

Weights & Dimensions

  • Depth 6 in (15.24 cm)
  • Wheel Diameter 6 in (15.24 cm)
  • Width 2 in (5.08 cm)
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 2-5/8 to 3 x 3 to 3-5/8 in
  • Weight Capacity Range 701 to 1000 lbs
  • Plate Size 4-1/2 x 4 in
  • Height 7-1/2 in (19.05 cm)
  • Weight Capacity 800 lbs (363.64 kg)
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 3.9 to 4 in

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Polyurethane
  • Brand Global Industrial
  • Material Polyurethane
  • Caster Type Rigid
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAMIAN

    Date: February 19, 2021

    Great Wheels
    Your review:
    Good for smooth floors
  • Reviewer: Two Paws

    Date: April 23, 2019

    MRO-BUYER
    Your review:
    great for repairing carts non skid
  • Reviewer: CHERIE

    Date: April 23, 2019

    WHEEL
Product Q & A

There are 2 questions and 2 answers for this product.

  • What is the maximum temperature these wheels can handle?

    Question Asked By: George, March 19, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, March 19, 2019

      Hello, George. 176 degrees Fahrenheit is the maximum in short-term use. Thank you for your question.

  • Hello - a) do these fit item number T9A188CP59 B) do they come with appropriate nuts and bolts to secure them to the base?

    Question Asked By: lee, January 16, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Lee, Yes it will fit and yes it comes with the appropriate hardware. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity

Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity

Item #: WB601220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity
    Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity
    Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity
    Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity
    Global Industrial™ Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant