Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB601212

Global Industrial™ Heavy Duty Rigid Plate Caster 5" Mold-on Rubber Wheel 350 lb. Capacity

Product Description
HEAVY DUTY CASTER WITH MOLD-ON RUBBER WHEEL

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface.

PRICE
$43.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Depth5 in
Height6-1/2 in
Weight Capacity350 lbs
Wheel Diameter5 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
Brake TypeNo Brake Included
Caster TypeRigid
Manufacturers Part Number601212
BrandGlobal Industrial

Warranty

Warranty1 yr