RIGA Greenhouses are designed to be used to grow fresh vegetable, herbs and flowers in the middle of winter. RIGA Greenhouses offer extremely heavy duty construction, durable hardware and first-class insulation. The German made polycarbonate galzing offers superior quality then the much common Polygal or GE glazing. RIGA's frame profiles are permanently attached to each other, and won't come loose over time due to wind pressures.
RIGA 5 Greenhouse - 165 sq.ft.: 8 mm twin-wall glazing in side walls, 10 mm twin-wall poly infront and back gables; 4 Roof Windows with automatic opener, 1 large rear wall window, 1 Barn Style Door with lock: 9'8" w x 17'2" long x 7'9" high. Limited warranty of 10 Year on frame; 10 Years Polycarobonate but prorated after 5 years.
RIGA V Greenhouse, 17' 2"L x 9' 8"W x 7' 6"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16,555.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17' 2" ft |
| Width | 9' 8" ft |
| Height | 7' 6" ft |
| Opening (W x H) | 30" x 79" |
| Area Capacity | 165 ft² |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Anodized |
| Color | Clear |
| Series | RIGA V |
| Style | Onion |
| Material | Polycarbonate |
| Frame Material | Aluminum |
| Brand | Exaco |
Warranty
| Warranty | 10 yr |