Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border

Item #: WB252643YB

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

Yellow

Price is $12.25 per foot length.

Qty Length Width Price

ft. Max is 60 feet.

4 ft 12.25

Customers Also Viewed

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

  • LENGTH INCHES 12 To 720
  • LENGTH FEET 1 To 60
  • WIDTH INCHES 48 (121.92 cm)
  • WIDTH FEET 4 (1.22 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR Yellow
  • BRAND Apache Mills
  • DESCRIPTION Ribbed Surface Safety Mat
  • MANUFACTURERS PART NUMBER 2016309034
  • MODEL 20-163
  • SURFACE PVC Closed-Cell Foam
  • THICKNESS INCHES 3/8 (.95 cm)
  • TYPE Cut Length/Min. 1 Ft., Max 60 Ft.
  • PRODUCT BRAND Soft Foot™
  • PATTERN Ribbed
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BOBBY

    Date: April 23, 2019

    All was great very happy to do business at global
    Your review:
    Great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border

Item #: WB252643YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 4' x Up to 60' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant