Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black

Item #: WB252637BK

(2)
  • No Border
  • Yellow

No Border

Price: $355.95

We will notify you when this product is back in stock.

Customers Also Viewed

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 2' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 2' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 5/8" Thick 3' x 12' Black

Apache Mills Soft Foot™ Anti Fatigue Mat 5/8" Thick 3' x 12' Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

RIBBED SURFACE MATTING
Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety.
Full 60' Roll

Weights & Dimensions

  • Width 2 FT (.61 m)
  • Length 60 FT (18.29 m)
  • Thickness 3/8 IN
  • Weight 85 LBS (38.64 kg)

Product Details

  • Pattern Ribbed
  • Description Ribbed Surface Safety Mat
  • Type Full Roll 60 Ft.
  • Surface Material PVC Closed-Cell Foam
  • Brand Apache Mills
  • Border Color Family No Border
  • Series Soft Foot™
  • Material PVC Closed-Cell Foam
  • Manufacturers Part Number 20160090020006000
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BETTE

    Date: April 23, 2019

    Just what we needed
    Your review:
    Convenient as a roll so we can customize the length we want for the various areas. For example, one area wanted a 10' long mat and also some 2' mats.
  • Reviewer: JOHN

    Date: April 23, 2019

    Very good mat
    Your review:
    We use this in our production area as fatigue mats and for slip resistance and they really work well for both. Our guys really like them and anytime we expand an area the guys always want more of these same mats.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black

Item #: WB252637BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black
    Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 2' x 60' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant