REVERSED BOOM FLOOR CRANE
Reversed boom design eliminates front leg interference, allowing crane to get into, under and over obstacles in tight spaces. Provides safe, easy lifting in production areas and warehouse with simple hand operated hydraulic lift. Integral overload relief valve. Needle valve regulates lowering speed. Alloy steel safety swivel hook and counterweight are included. Highly maneuverable with a rear mounted tow handle and roller bearing phenolic wheels. Factory tested to 150% of capacity and exceeds ASME PALD-12 and ANSI Z-535 standards. 2 Year Limited Warranty.
Optional Power Lift (for 1000 & 2000 Cap. Lbs. models only) is available to control lifting operation, and includes 12V deep cycle battery, automatic charger and pendant control with 20' cord.
**Boom Height range is less when Boom is Retracted.
Beech® Reversed Telescopic Boom Floor Crane B-1000CW 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,629.00
1
1
Ships in 100 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 31 in |
| Height | 65 in |
| Weight | 1615 lbs |
| Boom Height | 6 to 104 in |
| Retracted Weight Capacity | 1000 lbs |
| Extended Weight Capacity | 600 lbs |
| Load Wheel Diameter | 8 in |
| Boom Length | 46 to 64 in |
| Steer Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Tan |
| Material | Steel |
| Manufacturers Part Number | B1000CW |
| Brand | Beech Engineering |
Warranty
| Warranty | 2 yr |