HALF FACE MASK
This is the ultimate reusable face mask for comfort and durability. The advanced silicone material provides a softer feel on the face with a unique adjustment design that helps to reduce the tension and pressure points for unsurpassed comfort. The Cool Flow(tm) exhalation valve design helps make breathing easier and helps reduce heat and moisture build-up in the facepiece. Uniquely designed dual mode head harness adjusts easily allowing the user to wear the respirator in either traditional or drop-down mode.
3M™ Half Facepiece Reusable Respirator 7501, Small
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Assembly Required | No |
| Type | Half Mask |
| Color | Gray |
| Series | 7000 |
| For Use With | 3M Cartridges And Filters 2000,2200,7000 or 5000 Series |
| Style | 7501 |
| Facepiece Material | Silicone |
| Description | Half Mask Respirator |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100134948 |
| Respirator Connection Type | Bayonet |
| Head Harness Material | Silicone |
| Half Mask Suspension Type | 4 pt. |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved |