Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
GlobalPure

Model # :WB761215PF-12PK

GlobalPure™ Replacement Water Filter, PFAS & Microplastic, 3,600 Gallon Capacity, 12/Pack

Product Description
✓ 3,600-gallon high-capacity advanced filtration system
✓ Compatible with WaterSentry® Filters
✓ Filters out PFAS "forever chemicals" and microplastics

Enjoy cleaner water with this GlobalPure™ Replacement Water Filter. Featuring a 3,600-gallon high-capacity advanced filtration system, this unit removes total PFAS and a full range of chlorine, lead, cyst, turbidity, and microplastics. NSF/ANSI Listed (Standards 42, 53, 372 & 401) with total PFAS filtration (PFOA +PFOS, PFNA, PFHxS, and PFHpA). This filter offers easy ¼ turn installation and is compatible with Global Industrial™ & most Elkay® Filtered Water Bottle Refilling Stations and Filtered Coolers. Not compatible with Elkay® Enhanced and Pro series models that require an RFID-enabled Elkay® filter for reset functionality. Patented & Patents Pending

  • For use with cold water only - max temp: 100°F
  • Operating Pressure: 10-80 PSI
  • Integrated filter key for quick and easy installation

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PROMOTIONAL PRICE
    $665.00

    was $709.00
    Save $44.00 (6%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height9-3/4 in

    Product Details

    TypeWater Filter
    Filter Capacity Gallons3600 gal
    For Use WithGlobal Industrial™ Filtered Water Bottle Fillers & Coolers
    Gallons per Minute1.2 gal/min
    Max PSI80 psi
    Filter TypeChlorine, Taste & Odor, Sediment, Lead, Total PFAS, Microplastics
    Temperature Range35-100 °F
    Package Quantity12
    Manufacturers Part Number761215PF
    BrandGlobalPure

    Compliance & Certifications

    ANSI CertifiedYes
    NSF CertifiedYes