Confined Space Kit - Replacement tripod mounting bracket.
PeakWorks® Replacement Tripod Mounting Bracket For SRL-53303
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 |
Product Details
| Style | Confined Space Kit |
| Type | Mounting Bracket |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Tripod Mounting Bracket |
| Color | Silver |
| Manufacturers Part Number | V8460 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA Z259.15, ANSI Z359.18, OSHA |