Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



TPI

Model # :WBB820351

MPN #: 6715060

TPI Replacement Quartz Tube for OCH 57 Series Infrared Heater 671-5060 3000W 208V

Product Description
Features:
  • 5/8" Diameter frosted quartz envelope
  • Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination
  • Color temperature emitted: approx 1800°F (bright orange glow)
  • Approximately 60% radiant effiency
  • Fast heat-up/cool-down
  • Moisture resistance: High
  • Mechanical ruggedness: Good
  • Made in the USA
PRICE
$409.95

1
1
Ships in 9 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width8 in
Height8 in
Weight3 lbs

Product Details

TypeAccessory
Average Life5000 hr
ColorClear
For Use WithOCH 57 Series
Wattage3000 W
Voltage208 V
Watts High3000 W
Kilowatts3 kW
MaterialNickel-Chrome Alloy
Manufacturers Part Number6715060
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus