x

Take 15% off your entire order!

Offer applied at checkout

TPI Replacement Quartz Tube for CH64241C Infrared Heater 671-5057 1425W 240V

TPI Replacement Quartz Tube for CH64241C Infrared Heater 671-5057 1425W 240V

Item #: WBB820342

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Quantity

Customers Also Viewed

TPI Replacement Quartz Tube for CH64241C Infrared Heater 671-5057 1425W 240V

Features:
  • 5/8" Diameter frosted quartz envelope
  • Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination
  • Color temperature emitted: approx 1800°F (bright orange glow)
  • Approximately 60% radiant effiency
  • Fast heat-up/cool-down
  • Moisture resistance: High
  • Mechanical ruggedness: Good
  • Made in the USA

  • BRAND TPI
  • LENGTH INCHES 46 (116.84 cm)
  • WIDTH INCHES 8 (20.32 cm)
  • HEIGHT INCHES 8 (20.32 cm)
  • WEIGHT LBS 3 (1.36 kg)
  • MANUFACTURER PART# 6715057
  • VOLTAGE 240
  • WATTS HIGH 1425
  • KILOWATTS 1.425
  • AVERAGE LIFE HOURS 5000
  • FOR USE WITH CH64241C
  • LISTING, RATING, CERTIFICATION cETLus
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TPI Replacement Quartz Tube for OCH 46 Series Infrared Heater 671-3785 2000W 240V

Item #: B820349

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$140.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Replacement Quartz Tube for CH64241C Infrared Heater 671-5057 1425W 240V

TPI Replacement Quartz Tube for CH64241C Infrared Heater 671-5057 1425W 240V

Item #: WBB820342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant