Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0063459

MPN #: R5600-STAND

REED Instruments Replacement Kickstand, 3''W x 3''D x 1-1/2''H, Black

Product Description
REED R5600-STAND Replacement Kickstand. For use with the REED R5600 Insulation Tester.

PRICE
$9.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3
Depth3
Height1-1/2
Weight0.8 lbs
Size4

Product Details

Manufacturers Part NumberR5600-STAND
For Use WithR5600
Product GroupingReplacement Part
Compatible Part/Model NumberR5600
BrandREED Instruments

Warranty

Warranty1 yr