Replacement squeegees fit onto the squeegee assembly on Global floor scrubbers. The slotted design allows the dirty solution to go through the vacuum to be recovered. For use with 17", 18", 20", 22" and 26" floor scrubbers (Global models 641407, 641410, 641411, 641250, 641263, 261990, 641244 and 641264).
Global Industrial
Model # :WB262000
Global Industrial Replacement Front Squeegee Blade for 17", 18", 20", 22" & 26" Scrubber
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$70.95was $82.95
Save $12.00 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Squeegee Width | 30" |
Product Details
| Type | Front Squeegee Blade |
| Mounting Location | Front |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Replacement Front Squeegee Blade for 17", 18", 20", 22" & 26" Scrubber |
| Color | Red |
| Manufacturers Part Number | 262000 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | 641407, 641410, 641411, 641250, 641263, 261990, 641244, 641264, 641745, 641746 |
| Part Type | Squeegee |
| Brand | Global Industrial |