Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WBRP6451

Replacement AGM Battery 12V 100Ah - 641263, 641264, 641244, 641265, 641407

Product Description
✓ Factory replacement part
✓ Maintenance-free AGM-type lead-acid chemistry
✓ For select Global Industrial floor scrubbers

This 12V, 100Ah Global Industrial™ Replacement AGM Battery is an original factory replacement for the battery or batteries that come standard on select Global Industrial floor scrubbers, so the scrubber's charger & electrical system will be completely compatible. AGM-type lead-acid batteries are maintenance-free, leakproof, and vibration-resistant, making them ideal for this application. The low self-discharge rate allows the battery to retain its charge longer than standard lead-acid batteries, allowing it to be stored for longer periods without needing a recharge. Battery charges using the charger that came with the scrubber. Limited 1-Year Warranty.

  • Weight: 80-pounds
  • Two non-conductive rope handles
  • Color-coded positive & negative terminals
  • Compatible with these Global Industrial floor scrubber models:

  • Auto Walk-Behind Floor Scrubbers #641263, #641264
  • Auto Floor Scrubbers with Traction Drive #641244, #641265
  • Auto Ride-On Floor Scrubber #641407
  • PRICE
    $879.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    TypeAGM Battery
    For Use With641263, 641264, 641244, 641265, 641407
    Voltage12 V
    BrandGlobal Industrial