REPLACEMENT 5" SWIVEL CASTERS
Replace broken, faulty and ineffective swivel casters. Fits Global's 2-in-1 & 3-in-1 Convertible Hand Trucks. 1" diameter Stem, with a 2.75" Stem Height. Sold in a set of 2.
Global Industrial
Model # :WB241848
Replacement 5" Swivel Casters - Pair - For Global Industrial 2-in-1 & 3-in-1 Hand Trucks
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Package Quantity | Set of 2 |
| Caster Type | Swivel |
| Manufacturers Part Number | 241848 |
| Wheel Type | Rubber Swivel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |