+

Minimum Quantity: 6
Price: $31.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
42"H Orange Delineator with 2 Reflective Bands
Features a grab handle that can also hold barrier tape (barrier tape not included). 4" diameter polyethylene posts have a rugged detachable base that weighs 12 lbs. Meets MUTCD and NCHRP-350 standards.
Features a grab handle that can also hold barrier tape (barrier tape not included). 4" diameter polyethylene posts have a rugged detachable base that weighs 12 lbs. Meets MUTCD and NCHRP-350 standards.
Weights & Dimensions
- Width 16 IN (40.64 cm)
- Base Weight 12 LBS (5.45 kg)
- Length 16 IN (40.64 cm)
- Height 42 IN (106.68 cm)
- Reflective Yes
- Weight 14 LBS (6.36 kg)
Product Details
- Number of Reflective Stripes 2
- Type Delineator Post
- Brand TrafFix Devices
- Material Plastic
- Manufacturers Part Number 42133-TRU12HIP
- Color Family Orange/White
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: RAFAEL
Date: April 03, 2020
-
Reviewer: Annette
Date: April 23, 2019
Your review:
Using to indicate stopping point in garage parking spot. The base is heavy enough to keep in place. Post seems like it will hold up. Well made. -
Reviewer: CLINE
Date: April 23, 2019
Your review:
These work very well. i like the rounded top ones to tell them apart from the others used in the plant -
Reviewer: Jeff
Date: April 23, 2019
Your review:
Did about an hour and a half of searching all of the usual big book places and the internet to find these. Never had to buy them before so I didn't know how much they went for. Surprised to find out that the shipping at most places was about the same as the cost of the posts. Anyway, I knew I needed ones with a pretty heavy bottom that would not tip over easily. I wasn't too concerned with the shape of the top as long as I could wrap caution tape around a string of these and create a barricade. Once delivered, they arrived exactly how I had hoped they would. The price on this site made me question the quality, but they are every bit as good as any other. I will definitely buy them here again and also look at other items in the future. -
Reviewer: Juel
Date: April 23, 2019
-
Reviewer: DARRELL
Date: April 23, 2019
Your review:
This are high quality and are cheeper than what we have seen by other vendors. -
Reviewer: KAREN
Date: April 23, 2019
Your review:
We used four of these inside a manufacturing plant along with caution tape as a safety barrier around a scissor lift. Heavy base provides optimum stability, the height and reflective bands on the post support safety awareness. -
Reviewer: d_abroad@yahoo.com
Date: April 23, 2019
Your review:
We use these to create trail obstacle courses to work on horseback. These are the perfect height, and easy to move around yet weighty enough to have stayed in place during a seriously windy storm. Good price, too! -
Reviewer: RAY
Date: April 23, 2019
Your review:
Excellent quality at a great price -
Reviewer: Janelle
Date: April 23, 2019
Your review:
This is perfect. easy to put together yet sturdy.
Product Q & A
There are no questions for this product.

Reflective Delineator Post 42 Inches High
$31.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories