The Kemp USA Throw Bag features red nylon construction for durability and reflective strap for high visibility in the water.
Kemp USA Red Throw Bag With 75' Yellow Rope With Kemp Bengal Safety Whistle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 8 in |
| Height | 6 in |
| Weight | 3 lbs |
| Size | 75' |
Product Details
| Material | Nylon |
| Package Quantity | 1 |
| Description | Red Throw Bag With 75' Yellow Rope With Bengal Safety Whistle |
| Color | Multi-colored |
| Manufacturers Part Number | 10-228-75 |
| Brand | Kemp USA |