The SafetyMaster barrier is specifically designed for restricting access to work or cleaning areas. Stanchion post finished in high visibility yellow, red or orange with belts available in fifteen colors and four pre-printed safety messages. SafetyMaster makes the "keep out" meaning clear. Rugged steel construction and scuff resistant ABS base cover will stand up to years of wear and tear in working environments.
SafetyMaster 450 Retractable Belt Barrier, 40" Red Post, 7-1/2' Red/White Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 7-1/2 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Type | Safety Retractable Belt Barrier |
| Wheels | No |
| Series | SafetyMaster 450 |
| Post Material | Steel |
| Belt Material | Nylon |
| Belt Color Family | Red/White |
| Number of Belts | 1 |
| Post Color Family | Red |
| Base Style | Weighted Round |
| Package Quantity | 1 |
| Manufacturers Part Number | SM450R-RW |
| Indoor/Outdoor | Indoor/Outdoor |
| Base Material | Galvanized Steel/Concrete |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
| Text Color Family | No Message |