Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB641593SS

Global Industrial™ Rectangular Step On Trash Can, 12 Gallon, Brushed Stainless Steel

Product Description
✓ Compact and vertical design.
✓ Fingerprint-resistant.
✓ Built-in wheels at the base.

Keep germs in the can and not on your hands with the Global Industrial™ Rectangular Step-On Trash Can. This receptacle is made of brushed stainless steel that is fingerprint-resistant and allows users to open the lid virtually hands-free. Equipped with wheels at the base and a hidden pull handle to allow for easy movement, this trash can is perfect for use in commercial spaces, personal kitchens, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. 1 Year Limited Warranty. Measures: 26" H x 20-15/16" W x 10-13/16" L.

  • Shape: Rectangular.
  • Weighs: 17.6 lbs.
  • Capacity: 12 gal.
  • PRICE
    $315.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    315.95
    Buy 3 units - 5 units
    299.95Save $16.00 (5%)
    Buy 6+ units
    289.95Save $26.00 (8%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-13/16 in
    Width20-15/16 in
    Height26 in
    Weight17.6 lbs

    Product Details

    TypeStep On Trash Can
    Liner MaterialPlastic
    ColorSilver
    Opening8-7/8" x 10"
    LidYes
    Capacity12 gal
    Lid TypeButterfly Lid
    FinishBrushed
    MaterialStainless Steel
    Manufacturers Part Number641593SS
    Indoor/OutdoorIndoor
    ShapeRectangle
    BrandGlobal Industrial

    Warranty

    Warranty1 yr