- Replaces 363301823
- 6 gal (22.7L) capacity
- Includes snap-on lid and clip-on plastic sleeve for window washers and squeegees
- Molded-in graduations
- Ergonomic handle for easy transportation
- Fits Securely on the platform of the Large Janitorial Cart, JC1945L
Rectangular Micro Fiber Squeegee Bucket 18" - 363301923 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.85 Sold in packages of 3 / $189.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 10-1/2 in |
| Height | 11-1/4 in |
| Weight | 12.5 lbs |
Product Details
| Type | Bucket |
| Color | Gray |
| For Use With | 40069 Flo-Pac Strip Washer Head/365408 Telescopic Handle |
| Style | For Microfiber Squeegees |
| Size Type | 18" |
| Material | Plastic |
| Description | 18" Rectangular Micro Fiber Squeegee Bucket |
| Package Quantity | 3 |
| Manufacturers Part Number | 363301923 |
| Brand | Carlisle |