Kinedyne's® 2-inch x 30-foot Flat Hook Wide Handle Ratchet Strap is constructed with industrial strength 2" polyester webbing that's quality manufactured to handle a working load limit of 3,335 Lbs. / 1,513 Kgs. and to perform flawlessly in a variety of conditions
The gold dichromate finish on the Kinedyne® 804 wide handle ratchet also resists corrosion , so our Flat Hook Ratchet Strap lasts longer, even when used outdoors during some of Mother Nature's darkest of moods. Whether it's a rainstorm or a heatwave, your loads will stay secure with this long lasting tie down.
Our heat-treated carbon steel heavy-duty ratchet mechanism has a standard design with a wide handle for an easy grip, even for someone who is wearing bulky gloves when handling this product, which is very helpful during winter months in which removing one's gloves can be dangerous. The Kinedyne® 1015 Flat Hooks can be hooked onto nearly any anchor point, especially in many flatbed applications.
All Ratchet Straps are labeled to meet DOT regulations, and WSTDA, CVSA, CHP, and North American Cargo Securement recommended standards and are stenciled with the Kinedyne® name and logo and working load limit tag.
Kinedyne® Ratchet Strap with Flat Hook, 3335 Load Cap., 2"W x 30'L, Yellow - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.60 Sold in packages of 8 / $39.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Weight | 6 lbs |
| Ultimate Load Strength Weight Capacity | 3335 lbs |
| Working Load Weight Limit Range | 3335 lbs |
| Ultimate Load Strength Capacity Range | 3335 lbs |
| Working Load Weight Limit | 3335 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Strap |
| Color | Yellow |
| End Fitting | Flat Hook |
| Material | Polyester |
| Package Quantity | 8 |
| Manufacturers Part Number | 513020 |
| Brand | Kinedyne |