RACKABLE PLASTIC PALLET 45X45 CAPACITY 2600-5300 LBS
This Medium-Duty Rackable Plastic Pallet Is Ideal For Light Loads To Meet Industrial Standards.
Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight charges by volume up to 65%. Sturdy construction gives this plastic pallet a static 17,600 lb., dynamic 2,600-5,300 lb. and 1,300 rack capacity. One piece cruciform perimeter base provides added support and allow 4-way forklift entry. Measures 45"L x 45"W x 6-3/8"H. Exempt from ISPM 15 regulation for export shipping. Fully assembled. These pallets are not for use in unsupported pallet rack.
Note: Because of recycled plastic material, pallet will vary in color.
Rackable Medium Duty Open Deck Pallet, Plastic, 4-Way Entry, 45" x 45", 17600 Lb Stat Cap, Black
|
Questions & Answers (0)
Product Description
PRICE
$129.95
8
8
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 45 in |
| Height | 6-3/8 in |
| Weight | 27.5 lbs |
| Dynamic Fork Weight Capacity | 5300 lbs |
| Racking Weight Capacity | 1300 lbs |
| Supported Racking Weight Capacity | 5300 lbs |
| Selective Weight Capacity | 1300 lbs |
| Unsupported Racking Edge Weight Capacity | 1300 lbs |
| Decking Weight Capacity | 5300 lbs |
| Static Floor Weight Capacity | 17600 lbs |
Product Details
| Type | Rackable |
| Top Deck | Open |
| Color | Black |
| Availability | In Stock |
| Number of Truckloads | Stack |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | CPP446ACM |
| Brand | Cabka |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |