Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Acorn Engineering

Model # :WBB1045988

MPN #: R2100-T-1

Acorn R2100-T-1 Blowout Jet Wall Mounted Toilet W/Top Spud, Stainless Steel Finish

Product Description
Acorn R2100-T-1 Blowout Jet Wall Mounted Toilet W/Top Spud, Stainless Steel Finish

These stainless steel fixtures match rough-in dimensions for most existing vitreous china toilets in commercial, industrial and institutional settings any environments that require a durable, cost effectiveand hygienic product. These durable units meet the high-use demands of correctional and prison environments, where damage to vitreous china can be a hazard to building occupants. Stainless steel withstands greater pressure and force without cause for replacement, putting an end to the vicious cycle of vitreous. The results are fewer safety risks and replacement costs, with a greater long-term savings in maintenance and repair for customers. Units are front-mount only and are available in four models, each with top or wall supply options:

Features:
  • Heavy Duty for high traffic applications
  • 16-gage, type 304 recycled stainless steel
  • Stainless Steel Finish
  • Water Savings All toilets can accommodate 1.28 GPF, 1.6 GPF, or 3.5 GPF flushometers - no modifications required.

PRICE
$2,209.00

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth24 in
Height15 in
Spud Size1-1/2 NPT in
Steel Gauge16 ga

Product Details

SeatIntegral
Gallons per Flush1.28/1.6/3.5 gal/flush
Flush ValveNo
ColorSilver
SeriesR2100-T
Liters per Flush4.8/6/13.2
Stainless Series304
Mounting LocationWall
MaterialStainless Steel
Flush TypeBlowout Jet
Manufacturers Part NumberR2100-T-1
Spud PlacementTop
ShapeElongated
BrandAcorn Engineering

Compliance & Certifications

CertificationsASME A112.19.3-2008, CSA B45.7-2008
ADA CompliantNo