48"L Cogan Steel Rack Protectors Left Orientation 50-9/16"Wx12"H - RP48L
12" curved end plates fit around rack corners to protect from damaging impact. -3/8" thick steel plate welded to 3x5", -1/4" thick steel angle. -3/4" dia. bolt holes accept floor anchors (sold separately). Fits any upright width. Available in left or right orientation. Safety yellow powder coat paint finish.
48"L Cogan Steel Rack Protectors Left Orientation 50-9/16"Wx12"H - RP48L
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$139.95was $153.95
Save $14.00 (9%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/16 in |
| Depth | 48 in |
| Height | 12 in |
Product Details
| Type | Left |
| Material | Steel |
| Package Quantity | 1 |
| Color | Power-Coated Safety Yellow |
| Manufacturers Part Number | RP48L |
| Brand | Cogan |