x

Take 15% off your entire order!

Offer applied at checkout

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

Item #: WBB0001869

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $107.95

Quantity

Customers Also Viewed

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

12" curved end plates fit around rack corners to protect from damaging impact. -3/8" thick steel plate welded to 3x5", -1/4" thick steel angle. -3/4" dia. bolt holes accept floor anchors (sold separately). Fits any upright width. Available in left or right orientation. Safety yellow powder coat paint finish.

  • WIDTH INCHES 7-1/16
  • DEPTH INCHES 42
  • HEIGHT INCHES 12
  • COLOR FINISH Power-Coated Safety Yellow
  • TYPE Right
  • BRAND Cogan
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER RP42R
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

Item #: WBB0001869

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant