x

Take 15% off your entire order!

Offer applied at checkout

Column Sentry Column Protector - 24" Dia.X42"H - 12X12"

Column Sentry Column Protector - 24" Dia.X42"H - 12X12"

Item #: WBB0002148

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $492.00

Clearance Price: $351.00

Quantity

Customers Also Viewed

Column Sentry Column Protector - 24" Dia.X42"H - 12X12"

Column Sentry Column Protector cushions fork truck blows protecting interior columns from structural damage. Unique venting system allows air to escape during impact so the column protector absorbs the hit without splitting at the sides. Low-density moulded polyethylene material flexes upon impact protecting the column, the forklift, and the forklift operator. Installs easily with two nylon straps (included), no tools needed. Highly visible safety yellow colour.

  • HEIGHT INCHES 42
  • CONSTRUCTION Polyethylene
  • OPENING 12"
  • OUTSIDE DIAMETER INCHES 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Column Sentry® FIT Column Protector, 8" - 12" Square Openings, 20"O.D. x 42"H, Ylw, CS-FIT-M-Y

Item #: 672097

(1)

Usually ships in 5 to 8 days

$536.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Column Sentry Column Protector - 24" Dia.X42"H - 12X12"

Column Sentry Column Protector - 24" Dia.X42"H - 12X12"

Item #: WBB0002148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant