This is a Sloan Regal Flushometer urinal rebuild kit 1.0 gallons per flush that includes drop in kit (A-42-A) handle repair kit (B-50-A) and vacuum breaker repair kit (V-551-A). For Use With 236243.
Sloan R-1005-A Rebuild Kit - Urinal (1.0 GPF)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
7
7
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Size | 3 x 2 |
| Diameter | 2 in |
Product Details
| Type | Urinal Rebuild Kit |
| Gallons per Flush | 1 gal/flush |
| Manufacturers Part Number | 3317005 |
| For Use With | Regal Manual Urinal Flushometers |
| Liters per Flush | 3.8 |
| Brand | Sloan |