This is a Sloan Regal Flushometer closet rebuild kit 3.5 gallons per flush that includes drop in kit (A-38-A) handle repair kit (B-50-A) and vacuum breaker repair kit (V-551-A). For Use With 236239.
Sloan R-1003-A Rebuild Kit (3.5 GPF) Toilet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
8
8
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Size | 4 x 3-5/8 |
| Diameter | 3-5/8 in |
Product Details
| Type | Toilet Rebuild Kit |
| Gallons per Flush | 3.5 gal/flush |
| Manufacturers Part Number | 3317003 |
| For Use With | Regal Manual Closet Flushometers |
| Liters per Flush | 13.2 |
| Brand | Sloan |