x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Quick-Turn Platform Truck T-710-DIA-UPS - 24 x 36 - Polyurethane Wheels

Little Giant® Quick-Turn Platform Truck T-710-DIA-UPS - 24 x 36 - Polyurethane Wheels

Item #: WBB288473

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $322.95

Quantity

Customers Also Viewed

Little Giant® Quick Turn Platform Truck - 24 x 36 - Polyurethane Wheels

Diamond caster pattern with center-mounted rigid casters allows for tighter turning radius and added maneuverability. Welded steel deck with removable crossbrace handle extends 28" above deck.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 37 (93.98 cm)
  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Gray
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 7-1/2 (19.05 cm)
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-710-DIA-UPS
  • TYPE Flush
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Quick-Turn Platform Truck T-720-DIA-UPS - 24 x 48 - Polyurethane Wheels

Item #: B288474

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$358.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Quick-Turn Platform Truck T-710-DIA-UPS - 24 x 36 - Polyurethane Wheels

Little Giant® Quick-Turn Platform Truck T-710-DIA-UPS - 24 x 36 - Polyurethane Wheels

Item #: WBB288473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant