Global Industrial PVC Strip Curtain Door Bulk Roll - Standard Grade Smooth Clear
Create or Repair PVC Strip Doors using our Bulk Rolls
PVC Bulk Roll can simply be cut, hole punched and mounted. UV stabilized material retains clarity for lasting visibility and increased service life. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Global Industrial
Model # :WB585327
Vinyl Bulk Roll, Standard Grade Smooth , .08" Thick, 8"W x 300'H, Clear
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 300 in |
| Weight | 105 lbs |
| Thickness | 0.080 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 585327 |
| Brand | Global Industrial |