Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"

Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"

Item #: WB585338

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4'L Standard Strip Curtain Door Mounting Bracket Kit - (2) 2' Sections

    $38.95

  • Global Industrial™ 6'L Standard Strip Curtain Door Mounting Bracket Kit - (3) 2' Sections

    $51.95

  • Global Industrial™ 8'L Standard Strip Curtain Door Mounting Bracket Kit - (4) 2' Sections

    $64.95

Price: $282.95

Quantity

Customers Also Viewed

Global Industrial™ PVC Strip Curtain Bulk Roll - Scratch Resistant Ribbed Clear

Create or Repair PVC Strip Doors using our Bulk Rolls

PVC Bulk Roll material is ribbed on both sides to help reduce scratches and abrasions to the strips making it ideal for heavy traffic applications. UV stabilized material retains clarity for lasting visibility and increased service life. Overlapping strips interlock for a more energy efficient enclosure. Easy to install; simply cut to length, punch hole and mount. (Hardware not included.) Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Product Details

  • Assembly Required Unassembled
  • Type Scratch Resistant Ribbed Clear
  • Brand Global Industrial
  • Material PVC Vinyl
  • Manufacturers Part Number 000-585338
  • Color Family Clear

Weights & Dimensions

  • Width 8 in (20.32 cm)
  • Strip Width Range 8 in (20.32 cm)
  • Length 150 ft (45.72 m)
  • Strip Length Range 150' Roll ft
  • Thickness .072 in (.18 cm)
  • Weight 60 lbs (27.27 kg)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Orville Bellar

    Date: April 23, 2019

    owner
    Your review:
    Lots of cutting hole punching, turned out quite nice.
  • Reviewer: Charles Saunders

    Date: April 23, 2019

    ok
    Your review:
    ok
  • Reviewer: paul tan

    Date: October 01, 2012

    owner
    Pros:
    8 inch cooler curtain do you have 2" interval 3/8 hole machine
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Loc-Rib™ PVC Roll E5GPB00457 - 8"W x .080" Thick x 150'L

Item #: 987886

(1)

Usually ships in 8 to 11 days (ships from US)

$246.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"

Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"

Item #: WB585338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"
    Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"
    Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"
    Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"
    Global Industrial™ PVC Strip Curtain Roll - Scratch Resistant Ribbed Clear - 8" x 150' x .072"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant