Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB585339

Vinyl Bulk Roll, Scratch Resistant Ribbed, .12" Thick, 12"W x 150'H, Clear

Product Description
Global Industrial™ PVC Strip Curtain Bulk Roll - Scratch Resistant Ribbed Clear

Create or Repair PVC Strip Doors using our Bulk Rolls

PVC Bulk Roll material is ribbed on both sides to help reduce scratches and abrasions to the strips making it ideal for heavy traffic applications. UV stabilized material retains clarity for lasting visibility and increased service life. Overlapping strips interlock for a more energy efficient enclosure. Easy to install; simply cut to length, punch hole and mount. (Hardware not included.) Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

PRICE
$829.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height1800 in
Weight124 lbs
Thickness1/8 in

Product Details

Assembly RequiredNo
TypeStrip Door Bulk Rolls
MaterialVinyl
ColorClear
Manufacturers Part Number585339
BrandGlobal Industrial