Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Purell

Model # :WBC0062047

MPN #: 3345-06-CAN00

Purell® Multi-Surface Sanitizer Spray Bottles, Spray Bottle, 946ml, 6/Case

Product Description
PURELL® Professional Multi-Surface Sanitizer & Disinfectant 946 mL Capped Bottle with Spray Trigger in Pack

Features:
  • Eliminates 99.9% of germs, including Norovirus, E. coli, Salmonella, Cold & Flu, MRSA, Human Coronavirus and VRE in 30 seconds
  • No rinse required on food contact surfaces
  • Proven effective across most hard surfaces
  • Scientifically tested by a third party to meet stringent standards
  • Sealed & capped bottles with triggers included


PRICE
$96.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size946 ML

Product Details

TypeSpray Disinfectant
Capacity946
Size Type946
Helps RemoveNorovirus, E. coli, Salmonella, Cold & Flu, MRSA, Human Coronavirus, VRE
DisinfectantAlcohol
Packing TypeSpray Bottle
Package Quantity6
Physical FormLiquid
Manufacturers Part Number3345-06-CAN00
For Use WithDisinfectant/Sanitizer
BrandPurell