Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Purell

Model # :WBC0062237

MPN #: 5072-02-CAN00

Purell® ES4 Healthy Soap Foaming Soap, Fragrance Free, 1,200 mL, 2/Case

Product Description
Gojo® Purell® Healthy Soap™ Mild Foam Soap Refill is designed to be used with the ES4 push-style dispenser. It removes over 99% of germs without antibacterial ingredients and preservatives. The product has a capacity of 1200ml and comes in a case of 2 refills.

Features:
  • Helps wash away dirt and bacteria
  • Designed for frequent use
  • Enriched with moisturizers and skin conditioners
  • Dye-free and fragrance-free
  • Hypoallergenic
  • Free of phthalates, parabens and triclosan
  • Rinses clean for easy gloving
  • AT-A-GLANCE™ refills make it obvious when refills need to be changed


PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefill Cartridge
TypeFoam
Capacity1200
ScentFragrance Free
Size Type1200 ml Refill
Package Quantity2
ColorClear
Manufacturers Part Number5072-02-CAN00
For Use WithPurell® ES4 Push-Style Soap Dispensers
BrandPurell