Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Purell

Model # :WBC0062036

MPN #: 8385-02-CAN00

Purell® ES10 Healthy Soap Foaming Soap, Fragrance Free, 1,200 mL, 2/Case

Product Description
Remarkably mild formulation removes over 99% of dirt and germs without antibacterial ingredients or harsh preservatives.

Features:
  • 85% of healthcare decision-makers said the Purell® brand is one they trust, so choose the brand that ranks highest in effectiveness in healthcare environments with Purell® Brand CRT Healthy Soap™
  • This hand soap removes 30% more dirt from hands2 thanks to Clean Release™ Technology that reaches into skin's cracks and crevices 2X better than regular soap
  • Foam formulation is compatible with nitrile gloves and is free of fragrance, dyes, phthalates, parabens, and triclosan to provide gentle, irritation-free hand soap
  • Each Purell® Hand Soap refill is equipped with Energy-on-the-Refill technology that eliminates battery changes
  • Case Includes: 2 – Purell® Healthy Soap™ High Performance Foam with Clean Release™ Technology, 1200 mL Refill for the ES10 Automatic Soap Dispenser (8334-E1, 8330-E1 & 8338-E1) sold separately
  • A certified Women-Owned Business manufactures this product


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefill Cartridge
TypeFoam
Capacity1200
ScentFragrance Free
Size Type1200 ml Refill
Package Quantity2
ColorClear
Manufacturers Part Number8385-02-CAN00
For Use WithPurell® ES10 Touch-Free Soap Dispenser
BrandPurell