Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Honeywell Safety

Model # :WB237681

MPN #: 32-001050-0000-H5

Pure Flow 1000® Eyesaline™ Cartridge Refills, 3.5 Gal. Bottle, 2/Pack

Product Description
These Pure Flow 1000® Eyesaline™ Cartridge Refills are sealed cartridges that are designed to eliminate airborne particles that contaminate fluid. The cartridges include an integral nozzle and hose to ensure 15 minute delivery of contaminant-free Eyesaline™ solution for eye care. These saline cartridges are for use with Pure Flow® 1000 Eyewash Station (model 237680).

Features:
  • Set of two 3.5 gallon Honeywell saline solution cartridges
  • Standard pH-balanced, sterile pH-balanced, high humidity
  • Shelf life of 24 months


PRICE
$339.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth12-1/2 in
Height11-1/2 in

Product Details

TypeSaline Refill
Capacity3.5 gal
IncludesActivation Strap, Spray Nozzles
Package Quantity2
DescriptionCartridge Refill (Set of Two 3.5 gal. Bottles)
Shelf Life24 Months
Manufacturers Part Number32-001050-0000-H5
For Use WithPure Flow® 1000 Eyewash Station
BrandHoneywell Safety