+

Price: $59.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 6900 Pura-Fit® Foam Earplugs, Corded, 100 Pairs/Box
Features:
Features:
- 100% PVC-Free.
- Highest independently tested NRR 33.
- Tapered for easier insertion.
- Improved, softer foam for maximum comfort.
- Hygienically packaged in biodegradable paper pouches.
- Non-irritating, smooth surface.
- Longer length for easy fitting and removal.
- Look for the bright green color as a symbol of Moldex quality.
Weights & Dimensions
- Ear Plug Size One Size
- Weight 0.01 LBS (0 kg)
Product Details
- Corded/Banded Corded
- Earplug Cord Material Polycord
- Description Pura-Fit® Disposable Earplugs, Corded
- Ear Plug Material Polyurethane
- Ear Plug Packaging Paper Wrapped Pair
- Noise Reduction Rate (NRR) 33 dB
- Disposable/Reusable Disposable
- Metal Detectable No
- Ear Plug Shape Tapered
- Package Quantity 100 Pairs
- Brand Moldex
- Ear Plug Color Family Green
- Series Pura-Fit®
- Cord Band Color Family Purple
- Manufacturers Part Number 6900
Compliance & Certifications
- Certifications ANSI S3.19-1974
⚌
Photo/Video Gallery
-
Foam Earplug Fitting Instructions
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: james
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$24.80
Save $24.00 with this comparable product
Global Industrial Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
Item #: 708376
Not Yet Rated
In Stock, Ships in 3-4 days
$35.95
compare items
Moldex 6900 Pura-Fit® Foam Earplugs, Corded, 100 Pairs/Box
$59.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories