HEPA Filter Assembly for Model 102ASB Series - Includes HEPA filter, gasket, Dacron bag, prefilter and spacer sleeve - individually tested and certified to have a minimum efficiency of 99.97% at .3 microns in accordance with IEST-RP-CC001 test requirements .
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
Pullman-Holt HEPA Filter Assembly For Use With 102ASB Vacuums, 16"
|
Questions & Answers (0)
Product Description
PRICE
$1,139.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Height | 10-1/4 in |
| Diameter | 16 in |
Product Details
| Type | Bag |
| Material | Paper |
| Package Quantity | 1 |
| Description | HEPA Filter Assembly 102 |
| Manufacturers Part Number | B160009 |
| For Use With | Pullman-Holt |
| Brand | Pullman-Holt |