ProTeam HEPA Filter for ProTeam Super Coach Pro 6 & 10 Qt., GoFree Pro & ProVac
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Includes 10 packages per case. Sold in quantities of 20.
ProTeam HEPA Filter for ProTeam Super Coach Pro 6 & 10 Qt., GoFree Pro & ProVac
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Janitized |
| Type | HEPA Filter |
| Material | HEPA Filtration Efficiency 99.97% @0.3?m |
| Package Quantity | 20 |
| Description | ProTeam Replacement HEPA Filter |
| Manufacturers Part Number | JAN-IVF446 |
| For Use With | ProTeam |
| Part Type | OEM |
| Brand | ProTeam |