+

Frequently Purchased Together
Price: $4.45
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Standard Googles
Our goggles provide a wide, unobstructed field of vision and can be worn with most half-mask respirators. The transparent protective PVC body permits a comfortable fit over prescription eyewear while protecting against impact. Available in vented, perforated, and ventless styles. Goggle straps contain No Latex.
Our goggles provide a wide, unobstructed field of vision and can be worn with most half-mask respirators. The transparent protective PVC body permits a comfortable fit over prescription eyewear while protecting against impact. Available in vented, perforated, and ventless styles. Goggle straps contain No Latex.
- PVC body permits a comfortable fit over prescription eyewear
- Options available to protect against impact, small particles and debris
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
- Exclusive Duramass® scratch resistant coating
Weights & Dimensions
- Size One Size
- Weight 0.15 LBS (.07 kg)
Product Details
- Package Quantity 1
- Lens Color Family Clear
- Lens Material Polycarbonate
- Anti Fog No
- Side Shields Yes
- Strap Material Elastic
- Frame Style Safety Goggles
- Frame Color Family Clear
- Metal Detectable No
- Brand MCR Safety
- Series Crews
- Manufacturers Part Number 2220
- Brow Protector Yes
- Coating Duramass®
- Frame Material PVC
- Diopter No
- Ventilation Direct
- Adjustable Temple Yes
- Anti Scratch Yes
- Price Per Each
- Foam Padding No
- Hard Coat Yes
- Temple Color Family Clear
- Polarized No
- Type Impact
- Applications General, Utility
- Nose Pad No
- Indoor/Outdoor Indoor
- Strap Included Yes
- UV Protection 99.99%
Compliance & Certifications
- Certifications ANSI/CSA/AS/NZS
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DEBRA
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$24.80

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

MCR Safety 2220 Protective Goggles
$4.45
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories