Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Ergodyne

Model # :WBB305388

MPN #: 17372

Ergodyne® ProFlex® 817WP Thermal Waterproof Utility Gloves, Black, Small

Product Description
Ergodyne® ProFlex® 817WP Reinforced Thermal Waterproof Utility Gloves, Black, Small

Reinforced Thermal Waterproof Utility Gloves: Dual-zone insulation, waterproof insert and reinforced palm; keep hands warm and dry.

Features:

  • Dual-zone 3M™ Thinsulate™ Insulation
  • Waterproof/windproof breathable membrane insert
  • Weather-resistant ripstop outer shell + DWR finish
  • Rugged AX Suede™ palm and fingertip reinforcements
  • Touch screen-capable thumb and index finger
  • Extended neoprene cuff with hook & loop closure and ID space
  • Neoprene knuckle pad
  • Soft thumb nose/brow wipe area
  • Reflective accents
  • EN 388: 3423
  • Patent pending

Application:

  • Cold Weather Work
  • Cold Storage/Refrigeration
  • Freezer Work
  • Construction
  • Mining
  • Service Techs
  • Hunting/Fishing
  • Outdoor Recreation
PROMOTIONAL PRICE
$54.95

was $56.95
Save $2.00 (4%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripTextured

Product Details

TypeUtility Work Gloves
Reflective TapeNo
ColorBlack
ApplicationCold Weather Protection
SeriesProFlex
Back MaterialThinsulate
Cuff StyleHook & Loop
Cut ResistantNo
Palm MaterialAX Suede
Closure TypeElastic
Finger StyleReinforced Fingers
MaterialRugged AX Suede
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number17372
Lining Material3M Thinsulate
Thumb StyleStraight
WaterproofYes
Coating MaterialUncoated
BrandErgodyne

Compliance & Certifications

EN 3883423 X
CertificationsEN 388: 3423 X