- Ambidextrous
- Black
Ergodyne® ProFlex® 500 Elbow Support, Black, Large
Write a Review
|
Questions & Answers (0)
Product Description
Elbow Support: Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
PRICE
$21.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Elbow Wrap |
| Color | Black |
| Series | Proflex® 500 |
| Cap Material | Nylon |
| Strap | 1 |
| Style | Flexible |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Elbow Support |
| Manufacturers Part Number | 16004 |
| Fits | 11 - 12" |
| Brand | Ergodyne |