SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® ProFlex® 4020 Wrist Support, Gray, 2XL, Left

Ergodyne® ProFlex® 4020 Wrist Support, Gray, 2XL, Left

Item #: WBB306494

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$20.88 up to 3% OFF

Price: $20.25

Quantity

Customers Also Viewed

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

ProFlex® 4020 Wrist Support, Gray, 2XL, Left

Lightweight Wrist Support: Supplemental support to help relieve stress associated with repetitive strain and overuse injuries
  • Lightweight, vented, compact design ideal for office, retail and light industrial
  • Patented Open-Center Stay
  • Neoprene
  • Gray, Blue


Weights & Dimensions

  • Size 2XL
  • Fits Wrists 9" And Up

Product Details

  • Type Open-Center Stay™
  • Package Quantity 1 Pair
  • Brand Ergodyne
  • Description Lightweight Wrist Support
  • Series ProFlex® 4020
  • Material Neoprene
  • Manufacturers Part Number 70288
  • Hand Left
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 4020 Wrist Support, Gray, 2XL, Left

Ergodyne® ProFlex® 4020 Wrist Support, Gray, 2XL, Left

Item #: WBB306494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant