+

$20.63 up to 5% OFF
Price: $19.50
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right
Single Strap Support w/ Open Center Stay
Single Strap Support w/ Open Center Stay
- Limits downward (flexion) wrist movements
- Two-stage hook & loop closure
- Patented Open-Center Stay
- Elastic
- Black, Tan
Weights & Dimensions
- Size M
- Fits Wrists 6" - 7"
Product Details
- Type Single Strap
- Package Quantity 1 Pair
- Brand Ergodyne
- Description Single Strap Wrist Support
- Series ProFlex® 4000
- Material Elastic
- Manufacturers Part Number 70004
- Hand Right
- Color Family Black
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: John
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size
Item #: B305759
Not Yet Rated
$42.95

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right
$19.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories