- Limits downward (flexion) wrist movements
- Two-stage hook & loop closure
- Patented Open-Center Stay
- Elastic
- Black, Tan
Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left
Write a Review
|
Questions & Answers (0)
Product Description
Single Strap Support w/ Open Center Stay
PRICE
$21.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | 6" - 7" |
| Size | M |
Product Details
| Type | Single Strap |
| Material | Elastic |
| Hand | Left |
| Package Quantity | 1 Pair |
| Description | Single Strap Wrist Support |
| Color | Black |
| Series | ProFlex® 4000 |
| Manufacturers Part Number | 70014 |
| Brand | Ergodyne |