- Slightly wider and longer for wraparound comfort
- Hook & loop closure
- Durable 600D polyester fabric cover
- 15mm closed cell foam padding
Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size
Write a Review
|
Questions & Answers (0)
Product Description
Economical light duty knee protection for a range of applications. Thick padding and durable covers. One size adjusts for exact fit. Hook & loop closure
PROMOTIONAL PRICE
$34.95was $35.95
Save $1.00 (3%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | All Terrain |
| Type | Rubber Cap |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | Polyester |
| Package Quantity | 1 Pair |
| Description | Wide Soft Cap Knee Pads |
| Color | Black |
| Manufacturers Part Number | 18231 |
| Cap Material | Polyester |
| Brand | Ergodyne |